Tube Stock, PVC, 1/2iDx5/8oD
Mfr # 509296
Zoro # G2275248
product price: $46.89
/eaKey Features
Material
PVC
Color
Colorless
Length
50 ft
Shape
Round
Tensile Strength Rating
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509296
Zoro #
G2275248
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Wall Thickness
0.06 in
Outside Dia.
5/8 in
Inside Dia.
1/2 in
Inside Dia. Tolerance
+/0.010
Outside Dia. Tolerance
+/0.010
Inside Diameter
1/2 in
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.010 in
Outside Diameter
5/8 in
Plastic Length
50 ft
Description
PVC Tube Stock, PVC, Grade Standard, Outside Diameter 5/8 in, Inside Diameter 1/2 in, Colorless, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.