Zoro Homepage

Tube Stock, PVC, 1/8iDx3/16oD

  • Mfr # 548851

  • Zoro # G2275561


product price: $27.59
/ea

Key Features

Material
PVC
Color
Colorless
Length
50 ft
Shape
Round
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548851
Zoro #
G2275561
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Outside Dia. Tolerance
+/0.005
Outside Dia.
3/16 in
Wall Thickness
0.03 in
Inside Dia.
1/8 in
Inside Dia. Tolerance
+/0.003
Outside Diameter
3/16 in
Inside Diameter
1/8 in
Inside Diameter Tolerance
+/-0.003 in
Outside Diameter Tolerance
+/-0.005 in
Plastic Length
50 ft

Details

Item
PVC Tube Stock
Material
PVC
Color
Colorless
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Max. Temp. (F)
165 Degrees F
Standards
10/2011/EU, 3-1, Japan Food Sanitation Law #371/1959, NSF, Reach 1935/2004/EC
Tensile Strength (PSI)
2,200 psi
Type
Virgin Food Contact Grade
Wall Thickness Tolerance
+/-10%
Friction Rating
Not Slippery
Tensile Strength
2,200 psi
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Maximum Temperature
165 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.06 %
Friction Coefficient
0.01
Impact Strength
1.0 ft-lb/in
Light Transmission
88 %
Flexural Modulus
481,000 psi
Coefficient of Thermal Expansion
5.8 x 10.5 in/in/ Degrees C
Wear Rate
4.00 x 10^-3 cu mm/N-m
Minimum Temperature
-40 Degrees F
Shore Hardness
89 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
FDA Compliance
NSF51/NSF61/USP Class VI
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
544 V/mil
Static-Resistant
Not Static-Resistant

Description

PVC Tube Stock, PVC, Grade Standard, Outside Diameter 3/16 in, Inside Diameter 1/8 in, Colorless, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.