Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, PVC, 3/4iDx1oD

  • Mfr # 509320

  • Zoro # G2275607


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Colorless
Length
50 ft
Shape
Round
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509320
Zoro #
G2275607
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Outside Dia.
1 in
Wall Thickness
0.13 in
Outside Dia. Tolerance
+/0.015
Inside Dia. Tolerance
+/0.010
Inside Dia.
3/4 in
Inside Diameter Tolerance
+/-0.01 in
Inside Diameter
3/4 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.015 in
Plastic Length
50 ft

Details

Item
PVC Tube Stock
Material
PVC
Color
Colorless
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Standards
10/2011/EU, 3-1, Japan Food Sanitation Law #371/1959, NSF, Reach 1935/2004/EC
Tensile Strength (PSI)
2,200 psi
Max. Temp. (F)
165 Degrees F
Type
Virgin Food Contact Grade
Wall Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Impact Strength Rating
Poor
Wear Factor
Fair
Tensile Strength
2,200 psi
Water Absorption Rating
Good
Friction Rating
Not Slippery
Maximum Temperature
165 Degrees F
Impact Strength
1.0 ft-lb/in
Friction Coefficient
0.01
Water Absorption
0.06 %
UV-Resistant
Not UV-Resistant
Fabrication
Extruded
Flexural Modulus
481,000 psi
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
5.8 x 10.5 in/in/ Degrees C
Light Transmission
88 %
Dielectric Strength
544 V/mil
FDA Compliance
NSF51/NSF61/USP Class VI
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
4.00 x 10^-3 cu mm/N-m
Shore Hardness
89 Shore D
Metal Detectable
Not Metal Detectable

Description

PVC Tube Stock, PVC, Grade Standard, Outside Diameter 1 in, Inside Diameter 3/4 in, Colorless, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.