Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, PVC, 5/8iDx15/16oD

  • Mfr # 548861

  • Zoro # G2275631


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Colorless
Length
50 ft
Shape
Round
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548861
Zoro #
G2275631
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Inside Dia. Tolerance
+/0.010
Wall Thickness
0.16 in
Outside Dia.
15/16 in
Inside Dia.
5/8 in
Outside Dia. Tolerance
+/0.010
Outside Diameter
15/16 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.01 in
Inside Diameter
5/8 in
Plastic Length
50 ft

Details

Item
PVC Tube Stock
Material
PVC
Color
Colorless
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Standards
10/2011/EU, 3-1, Japan Food Sanitation Law #371/1959, NSF, Reach 1935/2004/EC
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
2,200 psi
Max. Temp. (F)
165 Degrees F
Wall Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
UV Resistant
No
Wear Factor
Fair
Maximum Temperature
165 Degrees F
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Tensile Strength
2,200 psi
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Impact Strength
1.0 ft-lb/in
Friction Coefficient
0.01
Water Absorption
0.06 %
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
NSF51/NSF61/USP Class VI
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Dielectric Strength
544 V/mil
Shore Hardness
89 Shore D
Metal Detectable
Not Metal Detectable
Light Transmission
88 %
Wear Rate
4.00 x 10^-3 cu mm/N-m
Coefficient of Thermal Expansion
5.8 x 10.5 in/in/ Degrees C
Rockwell Hardness
115 HRR
UV-Resistant
Not UV-Resistant
Flexural Modulus
481,000 psi

Description

PVC Tube Stock, PVC, Grade Standard, Outside Diameter 15/16 in, Inside Diameter 5/8 in, Colorless, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.