Tube Stock, UHMW-PE, 1-1/4", 1-5/8"
Mfr # 6NFC9
Zoro # G1977503
product price: $192.99
/ea
Item requires special delivery charges. A $9.38 per item surcharge will be applied.
Key Features
Material
UHMW Polyethylene
Color
White
Length
10 ft
Shape
Round
Tensile Strength Rating
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6NFC9
Zoro #
G1977503
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Outside Dia. Tolerance
+25%/-0
Outside Dia.
1 5/8 in
Length Tolerance
+/-0.250 in
Inside Dia.
1 1/4 in
Wall Thickness
0.19 in
Inside Dia. Tolerance
+25%/-0
Plastic Length Tolerance
+/-0.250 in
Outside Diameter
1 5/8 in
Inside Diameter
1 1/4 in
Outside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
10 ft
Description
Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 5/8 in, Inside Diameter 1 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.