Tube Stock, UHMW-PE, 1-1/8 in., 1-1/2 in.

  • Mfr # 1UWP9
  • Zoro # G2846907
product price: 
$
70.49
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
3 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1UWP9
Zoro #
G2846907
UPC #
-
Country of Origin
United States
Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Wall Thickness Tolerance
+20/-0%
Tensile Strength (PSI)
5,800 psi
Type
Virgin Food Contact Grade
Standards
3-A Dairy, USDA
Water Absorption
0.01 %
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption Rating
Excellent
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength
5,800 psi
Minimum Temperature
-22 Degrees F
Machinability
70 %
Friction Coefficient
0.14
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Shore Hardness
66 Shore D
Dielectric Strength
900 V/mil
Fabrication
Extruded
FDA Compliance
21 CFR S177.1520
Flexural Modulus
125,000 psi
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
65 HRM
Wear Rate
3.36 x 10^-5 cu mm/N-m
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F

Dimensions

Length
3 ft
Length Tolerance
+/-0.250 in
Wall Thickness
0.19 in
Outside Dia.
1 1/2 in
Inside Dia. Tolerance
+25%/-0
Outside Dia. Tolerance
+25%/-0
Inside Dia.
1 1/8 in
Inside Diameter
1 1/8 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
1 1/2 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews