Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, UHMW-PE, 1 in., 1-1/2 in.

  • Mfr # 1UWX8

  • Zoro # G2926901


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UWX8
Zoro #
G2926901
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Wall Thickness
0.25 in
Outside Dia.
1 1/2 in
Inside Dia.
1 in
Outside Dia. Tolerance
+25%/-0
Length Tolerance
+/-0.250 in
Inside Dia. Tolerance
+25%/-0
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
1 1/2 in
Inside Diameter
1 in
Plastic Length
6 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Tensile Strength (PSI)
5,800 psi
Wall Thickness Tolerance
+20/-0%
Type
Virgin Food Contact Grade
Standards
3-A Dairy, USDA
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Machinability
70 %
Water Absorption
0.01 %
Impact Strength
No Break
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Friction Coefficient
0.14
Plastic Hardness
66D
Tensile Strength
5,800 psi
Metal Detectable
Not Metal Detectable
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
3.36 x 10^-5 cu mm/N-m
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
65 HRM
FDA Compliance
21 CFR S177.1520
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
900 V/mil
Flexural Modulus
125,000 psi

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 1/2 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.