Zoro Homepage

Tube Stock, UHMW-PE, 1 in., 2 in.

  • Mfr # 1UWJ4

  • Zoro # G7239425


product price: $38.89
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UWJ4
Zoro #
G7239425
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Wall Thickness
0.5 in
Length Tolerance
+/-0.250 in
Inside Dia. Tolerance
+25%/-0
Inside Dia.
1 in
Outside Dia. Tolerance
+25%/-0
Outside Dia.
2 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Inside Diameter
1 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
2 in
Plastic Length
12 in

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-20 Degrees F
Standards
3-A Dairy, USDA
Type
Virgin Food Contact Grade
Wall Thickness Tolerance
+20/-0%
Max. Temp. (F)
180 Degrees F
Tensile Strength (PSI)
5,800 psi
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Minimum Temperature
-22 Degrees F
Water Absorption Rating
Excellent
Machinability
70 %
Plastic Hardness Rating
Medium
Tensile Strength
5,800 psi
UV Resistant
No
Wear Factor
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Plastic Hardness
66D
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.14
Friction Rating
Very Slippery
Impact Strength
No Break
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
125,000 psi
FDA Compliance
21 CFR S177.1520
Rockwell Hardness
65 HRM
Static-Resistant
Not Static-Resistant
Dielectric Strength
900 V/mil
Shore Hardness
66 Shore D
Wear Rate
3.36 x 10^-5 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 2 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.