Tube Stock, UHMW-PE, 2-3/4 in., 3-1/8 in.

  • Mfr # 1UWU1

  • Zoro # G1374265


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UWU1
Zoro #
G1374265
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Outside Dia. Tolerance
+/-0.160
Outside Dia.
3 1/8 in
Length Tolerance
+0.060 in /-0.000 in
Inside Dia. Tolerance
+/-0.160 in
Wall Thickness
0.19 in
Inside Dia.
2 3/4 in
Outside Diameter
3 1/8 in
Inside Diameter Tolerance
+/-0.160 in
Plastic Length Tolerance
+0.060/-0.000 in
Outside Diameter Tolerance
+/-0.160 in
Inside Diameter
2 3/4 in
Plastic Length
3 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
5,800 psi
Standards
3-A Dairy, USDA
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Wall Thickness Tolerance
+20/-0%
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.14
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Tensile Strength
5,800 psi
UV Resistant
No
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness
66D
Machinability
70 %
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Rockwell Hardness
65 HRM
Wear Rate
3.36 x 10^-5 cu mm/N-m
Dielectric Strength
900 V/mil
Flexural Modulus
125,000 psi
Shore Hardness
66 Shore D
FDA Compliance
21 CFR S177.1520
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +0.060/-0.000 in, Outside Diameter 3 1/8 in, Inside Diameter 2 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.