Zoro Homepage

Tube Stock, UHMW-PE, 2 in., 2-1/2 in.

  • Mfr # 6NFC8

  • Zoro # G3330148


product price: $300.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NFC8
Zoro #
G3330148
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Wall Thickness
0.5 in
Length Tolerance
+/-0.250 in
Outside Dia. Tolerance
+25%/-0
Inside Dia. Tolerance
+25%/-0
Outside Dia.
2 1/2 in
Inside Dia.
2 in
Inside Diameter
2 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
10 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 2 1/2 in, Inside Diameter 2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.