Zoro Homepage

Tube Stock, UHMW-PE, 3 in., 3-1/2 in.

  • Mfr # 62817104

  • Zoro # G7304276


product price: $475.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62817104
Zoro #
G7304276
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Inside Dia. Tolerance
+25%/-0
Wall Thickness
0.25 in
Outside Dia.
3 1/2 in
Length Tolerance
+/-0.250 in
Outside Dia. Tolerance
+25%/-0
Inside Dia.
3 in
Outside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
3 1/2 in
Inside Diameter
3 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
10 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
5,800 psi
Wall Thickness Tolerance
+25/-0%
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness
66D
Corrosion and Chemical Resistance
Good
Tensile Strength
5,800 psi
Friction Coefficient
0.12
Water Absorption
0.01 %
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Impact Strength
No Break
Minimum Temperature
-20 Degrees F
Standards
3-A Dairy, USDA
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Shore Hardness
66 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 3 1/2 in, Inside Diameter 3 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.