Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, UHMW-PE, 7-7/8 in., 8-5/8 in.

  • Mfr # 1UWN2

  • Zoro # G2604533


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
12 in
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UWN2
Zoro #
G2604533
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Length Tolerance
+/-0.250 in
Inside Dia.
7 7/8 in
Wall Thickness
0.38 in
Outside Dia.
8 5/8 in
Outside Dia. Tolerance
+25%/-0
Inside Dia. Tolerance
+25%/-0
Inside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter
7 7/8 in
Plastic Length Tolerance
+/-0.250 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
8 5/8 in
Plastic Length
12 in

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
5,800 psi
Min. Temp. (F)
-20 Degrees F
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
+20/-0%
Standards
3-A Dairy, USDA
Impact Strength Rating
Excellent
Wear Factor
Excellent
Water Absorption
0.01 %
Tensile Strength
5,800 psi
Friction Rating
Very Slippery
Machinability
70 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness
66D
Water Absorption Rating
Excellent
Impact Strength
No Break
UV Resistant
No
Friction Coefficient
0.14
Metal Detectable
Not Metal Detectable
Flexural Modulus
125,000 psi
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Rockwell Hardness
65 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR S177.1520
Dielectric Strength
900 V/mil
Fabrication
Extruded
Wear Rate
3.36 x 10^-5 cu mm/N-m
Shore Hardness
66 Shore D

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 8 5/8 in, Inside Diameter 7 7/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.