Zoro Homepage

Tube Stock, White, 1/2" Inside dia.

  • Mfr # BULK-PT-PTFE-15

  • Zoro # G7284988


product price: $44.35
/ea

Key Features

Material
PTFE
Color
White
Length
12 in
Shape
Round
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-15
Zoro #
G7284988
UPC #
193005044923
Country of Origin
United States

Dimensions

Length
12 in
Outside Dia.
3/4 in
Length Tolerance
+/-1.000 in
Outside Dia. Tolerance
+/-0.050
Wall Thickness
0.13 in
Inside Dia. Tolerance
+/-0.050
Inside Dia.
1/2 in
Inside Diameter
1/2 in
Inside Diameter Tolerance
+0.012/-0.02 in
Outside Diameter Tolerance
+0.021/-0.013 in
Outside Diameter
3/4 in
Plastic Length Tolerance
-1.000 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Standards
UL 94 V-0
Tensile Strength (PSI)
3,500 psi
Wall Thickness Tolerance
+/-0.010 in
Type
General Purpose
Machinability
100 %
Friction Coefficient
0.07
Plastic Clarity
Opaque
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Tensile Strength
3,000 psi
Plastic Density
0.078 lb/cu in
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Impact Strength
3.5 ft-lb/in
Friction Rating
Very Slippery
Water Absorption
0.01 %
Minimum Temperature
-290 Degrees F
Comparable To
Teflon(R)
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
27 kV/mm
Shore Hardness
55 Shore D
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Rockwell Hardness
20 HRM

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.