Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, White, 3/4" Inside dia.

  • Mfr # BULK-PT-PTFE-21

  • Zoro # G7285119


product price: $51.19
/ea

Key Features

Material
PTFE
Color
White
Length
12 in
Shape
Round
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-21
Zoro #
G7285119
UPC #
193005044992
Country of Origin
United States

Dimensions

Length
12 in
Outside Dia. Tolerance
+/-0.150
Length Tolerance
+/-1.000 in
Inside Dia.
3/4 in
Wall Thickness
0.13 in
Outside Dia.
1 in
Inside Dia. Tolerance
+/-0.150
Outside Diameter
1 in
Inside Diameter
3/4 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.013/-0.005 in
Inside Diameter Tolerance
+0.021/-0.013 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Standards
UL 94 V-0
Tensile Strength (PSI)
3,500 psi
Type
General Purpose
Wall Thickness Tolerance
+/-0.010 in
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Impact Strength
3.5 ft-lb/in
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.07
Tensile Strength
3,000 psi
UV Resistant
Yes
Water Absorption Rating
Excellent
Plastic Hardness
55D
Plastic Clarity
Opaque
Water Absorption
0.01 %
Wear Factor
Excellent
Machinability
100 %
Comparable To
Teflon(R)
Dielectric Strength
27 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
20 HRM

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.