Tubeless Tire Valve, 1-1/4inL, Rubber, PK10
Mfr # 40JM38
Zoro # G2575146
product price: $5.35
/pk 10, $0.53/eaSold in multiples of 3 for $16.05
Key Features
Material
Rubber
Color
Black
Valve Size
Standard Bore
Length
1 1/4 in
For Use With
Automobile Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40JM38
Zoro #
G2575146
UPC #
190735551448
Country of Origin
China
Dimensions
Valve Size
Standard Bore
Length
1 1/4 in
Rim Hole Size
0.453 in
Thread Size
8V1
Overall Diameter
5/16 in
Maximum Rim Hole Size
0.453 in
Overall Length
1 1/4 in
Details
Item
Tubeless Tire Valve
Material
Rubber
Color
Black
For Use With
Automobile Tires
Max. Air Pressure
60 psi
Includes
Cap, Core
Product Type
Tire Valve Stem
Maximum Operating Air Pressure
60 psi
Minimum Operating Air Pressure
25 psi
Valve Stem Angle
180 Degrees
Valve Shape
Straight
Description
Formerly Imperial Supplies.
Tubeless Tire Valve, Product Type Tire Valve Stem, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 8V1, Minimum Operating Air Pressure 25 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 1 1/4 in, Overall Diameter 5/16 in, Material Rubber, Includes Cap, Core, Maximum Rim Hole Size 0.453 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.