Tubes, Microcentrifuge, 1.5ml, PK1000

  • Mfr # HS4325
  • Zoro # G4040495
product price: 
$
31.29
/pk of 1000, $0.03/ea

Key Features

For Use With
Centrifuges
Labware Body Material
Polypropylene
Color
natural
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
1.5 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS4325
Zoro #
G4040495
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Metric
3.9 mm
Body Diameter - Metric
10.8 mm
Screw Closure Size
39.1 mm

Details

Item
Microcentrifuge Tube
For Use With
Centrifuges
Labware Body Material
Polypropylene
Color
natural
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
1.5 mL
Labware Body Color
White
Max. Relative Centrifugal Force (xG)
17,000 x g
Capacity
1.5mL
Temp. Range
121 Degrees C
Temp. Range (C)
0 Degrees to 121 Degrees C
Material of Construction
Virgin Polypropylene
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Frosted Writing Area
Closure Liner Design
Flat
Body Material
Polypropylene
Maximum Relative Centrifugal Force (x g)
16,400 x g
Tube Type
Microcentrifuge Tube
Minimum Graduation - Metric
0.1 mL
Body Color
Natural
Basic Material
Plastic
Nominal Capacity - English
0.05 oz
Maximum Graduation - Metric
1 mL
Maximum Relative Centrifugal Force
16,400 x g
Includes Closure
Yes
Graduated
Yes
Nominal Capacity - Metric
1.5 mL
Closure Material
Polypropylene
Graduation Increments - Metric
0.1 mL, 0.5 mL, 1 mL
Closure Color
Natural
Bottom Shape
Conical
Wrapping Type
Bulk Packaged
Compatible Product Type
Centrifuges

Description

Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Body Diameter - Metric 10.8 mm, Nominal Capacity - English 0.05 oz, Overall Height - Metric 3.9 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,400 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.5 mL, 1 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size 39.1 mm, For Use With Centrifuges, Autoclavable Yes

Ratings & reviews