This item is Discontinued.
This item is Discontinued.
260 Brass Round Tube, 5/8 in Outside Dia, 3 ft Length (Discontinued)
Mfr #
9221
Zoro #
G9888545
UPC # 614121192218
Country of Origin United States
Category Copper Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9221
- Zoro #
- G9888545
- UPC #
- 614121192218
- Country of Origin
- United States
- Application
- Automotive, HVAC, Plumbing
- Tube Material
- Brass
- Item
- 260 Brass Round Tube
- Type
- General Purpose
- Standards
- ASTM B135
- Mechanical Finish
- Mill
- Material
- Brass
- Material Grade
- 260
- Shape
- Round Tube
- System of Measurement
- Inch
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Outside Dia.
- 5/8 in
- Wall Thickness
- 0.029 in
- Tube Length
- 3 ft
- Pipe Size
- 5/8 in
- Inside Dia.
- 0.567 in
- Outside Diameter
- 5/8 in
- Inside Diameter
- 0.567 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
260 Brass Round Tube, Material Brass, Outside Diameter 5/8 in, Inside Diameter 0.567 in, Wall Thickness 0.029 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.