Shop All Aluminum Tubing
Zoro Select
Tubing, Aluminum, 1/4 in.
Mfr # 8106
Zoro # G3309288
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.222 in
- Outside Dia. 1/4 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 8106
- Zoro # G3309288
- UPC # 614121181069
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.222 in |
Outside Dia. | 1/4 in |
Tube Length | 1 ft |
Inside Diameter | 0.222 in |
Outside Diameter | 1/4 in |
Overall Length | 0 ft |
Details
Description
Tubing, Fabrication Seamless, Inside Diameter 0.222 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/4 in, Overall Length 0 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (838-212)
- FLEX-STRUT Pipe Strap, Standard, 1-1/4" (FS-7870-1-1/4 E/G)
- TRUESEAL Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT Tubing, 2.87 in. ID, 3 in. OD, Aluminum (4NTH3)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTA3)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- ZORO SELECT Tubing, 0.527 in. ID, 5/8 in. OD, Aluminum (4NTE2)
- Zoro Select Tubing