Shop ZORO SELECT
See all product information
Create Account
Tubing Bag, 3 in Dia, 500 ft L
- Mfr # VTT00020
- Zoro # G7724979
product price:Â
$
49.19
/ea
Key Features
Roll Length
500 ft
Roll Dia.
9 in
Material
Low Density Polyethylene (LDPE)
Thickness
4 mil
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTT00020
- Zoro #
- G7724979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 500 ft
- Roll Dia.
- 9 in
- Thickness
- 4 mil
- Width
- 4 in
- Core Diameter
- 3 in
Details
- Material
- Low Density Polyethylene (LDPE)
- Item
- Tubing Bag
- Color
- Blue
- Min. Operating Temp.
- -20 Degrees F
- Package Configuration
- Roll
- Max. Operating Temp.
- 170 Degrees F
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- Blue
Description
Bag Features VCI, Tubing Bag, Thickness 4 mil, Width 4 in, FDA Compliant Not Applicable, Roll Length 500 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Blue, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 170 Degrees F, Package Configuration Roll, Roll Dia. 9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.