Zoro Homepage

Tubing, Rectangular, 5/32 in.x 5/16 in.

  • Mfr # 8266

  • Zoro # G3309498


product price: $3.99
/ea

Key Features

Material
Brass
Alloy Type
260/270
Outside Rectangle Size
5/32 in x 5/16 in
Inside Rectangle Size
1/8 in x 1/4 in
Wall Thickness
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8266
Zoro #
G3309498
UPC #
00614121102668
Country of Origin
United States

Dimensions

Outside Rectangle Size
5/32 in x 5/16 in
Inside Rectangle Size
1/8 in x 1/4 in
Wall Thickness
0.014 in
Length
1 ft
Length Tolerance
+/-0.032 in
Inside Width
1/8 in
Overall Length
12 in
Outside Width
3/16 in
Inside Height
1/4 in
Outside Height
3/32 in

Details

Item
260 Brass Square Tube
Material
Brass
Alloy Type
260/270
Typical Hardness
56 to 66
Temper
H02 to H03
Hardness Scale
Rockwell
Finish
Mill
Standards
ASTM B135
Inside Corner Shape
Square
Outside Corner Shape
Square
Material Grade
260
Shape
Rectangular
Rockwell Hardness
56 to 66
System of Measurement
Inch
Mechanical Finish
Mill

Description

260 Brass Square Tube, Material Brass, Inside Height 1/4 in, Wall Thickness 0.014 in, Inside Width 1/8 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 3/32 in, Outside Width 3/16 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Rectangular, Length Tolerance +/-0.032 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.