Zoro Homepage

Tubular Mounting Post, 10 In x 18 In, Ylw

  • Mfr # 21XL98

  • Zoro # G5602091


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
21XL91; 21XL92; 21XL93; 21XL94; 21XL95
Overall Length
10"
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XL98
Zoro #
G5602091
UPC #
190735424377
Country of Origin
China

Dimensions

Overall Length
10"
Overall Height
18 in
Post Height
18 in
Post Dimensions (W x D)
5 in x 5 in
Mounting Hole Dia.
7/8 in
Mounting Plate Dimensions
10 in x 10 in
Post Depth
5 in
Post Width
5 in
Mounting Plate Length
10 in
Mounting Hole Diameter
7/8 in
Mounting Plate Width
10 in

Details

Item
End Post
Material
Steel
Finish
Powder Coat
For Use With
21XL91; 21XL92; 21XL93; 21XL94; 21XL95
Color
Safety Yellow
Includes
(4) Holes 8 in on Center
Guard Rail Mounting Style
Bolt On
Guard Rail Component
End Post
Net Weight
30 lb
Mounting Style
Bolt On
Number of Mounting Holes
4
Guard Rail Levels
Single
Post Type
End
Rail Mounting Style
Bolt-On
Product Type
Guardrail Post
Compatible Manufacturer Model Number
21XL91, 21XL92, 21XL93, 21XL94, 21XL95
Number of Rail Levels
1
Includes Mounting Hardware
Mounting Hardware Included

Description

End Post, Steel, Guard Rail Levels Single, For Use With 21XL91; 21XL92; 21XL93; 21XL94; 21XL95, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 5 in x 5 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 30 lb, Includes Holes 8 in on Center, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.