Zoro Homepage

Tubular Mounting Post, 10 In x 72 In, Ylw

  • Mfr # 21XM02

  • Zoro # G5581125


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
21XL91; 21XL92; 21XL93; 21XL94; 21XL95
Overall Length
10"
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XM02
Zoro #
G5581125
UPC #
190735424407
Country of Origin
China

Dimensions

Overall Length
10"
Overall Height
72 in
Post Height
72 in
Post Dimensions (W x D)
5 in x 5 in
Mounting Plate Dimensions
10 in x 10 in
Mounting Hole Dia.
7/8 in
Post Width
5 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
10 in
Mounting Plate Width
10 in
Post Depth
5 in

Details

Item
End Post
Material
Steel
Finish
Powder Coat
For Use With
21XL91; 21XL92; 21XL93; 21XL94; 21XL95
Color
Safety Yellow
Includes
(4) Holes 8 in on Center
Guard Rail Mounting Style
Bolt On
Guard Rail Component
End Post
Mounting Style
Bolt On
Net Weight
81 lb
Number of Mounting Holes
4
Guard Rail Levels
Single
Rail Mounting Style
Bolt-On
Number of Rail Levels
1
Compatible Manufacturer Model Number
21XL91, 21XL92, 21XL93, 21XL94, 21XL95
Product Type
Guardrail Post
Post Type
End
Includes Mounting Hardware
Mounting Hardware Included

Description

End Post, Steel, Guard Rail Levels Single, For Use With 21XL91; 21XL92; 21XL93; 21XL94; 21XL95, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 5 in x 5 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 81 lb, Includes Holes 8 in on Center, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.