Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK

  • Mfr # BSCN04-100

  • Zoro # G2981307


product price:  $6.99
/pk 100, $0.07/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Steel
Fastener Finish
Nickel Plated
Rivet Dia.
9/64 in
Grip Range
0.110 in - 0.179 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSCN04-100
Zoro #
G2981307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Dia.
9/64 in
Rivet Length
1/4 in
Head Dia.
0.313 in
Head Height
0.04 in
Hole Size
0.156 in
Maximum Hole Diameter
0.156 in
Shank Diameter
0.143 in
Overall Length
19/64 in
Maximum Material Thickness
11/64 in
Maximum Hole Depth
0.156 in
Head Diameter
5/16 in
Body Length
1/4 in
Minimum Material Thickness
7/64 in

Details

Item
Tubular Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Steel
Fastener Finish
Nickel Plated
Grip Range
0.110 in - 0.179 in
System of Measurement
Inch
Material
Steel
Finish
Nickel Plated
Material Grade/Class
Low Carbon
Head Type
Countersunk
Head Angle
150 Degrees
Product Type
Tubular Rivet
Manufacturer Location
Globally Sourced

Description

Tubular Rivet,1/4 In. L,0.143 In. dia,PK100, System of Measurement Inch, Shank Diameter 0.143 in, Overall Length 19/64 in, Product Type Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Nickel Plated, Head Type Countersunk, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 11/64 in, Minimum Material Thickness 7/64 in, Body Length 1/4 in, Head Angle 150 Degrees , Maximum Hole Depth 0.156 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.