Tumbler Media, Brown, Abrasive Ceramic
Mfr # VTMAC22019038DFX50VF
Zoro # G410877435
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Abrasive Media Type
Ceramic
Weight
50 lb
Overall Width
3/16 in
Overall Length
3/8 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTMAC22019038DFX50VF
Zoro #
G410877435
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3/16 in
Overall Length
3/8 in
Details
Item
Tumbler Media
Abrasive Media Type
Ceramic
Weight
50 lb
Color
Brown
Material Density
75 lb/cu ft
Container Type
Box
Media Shape
Angle Cut Cylinder
Compatible Tumbler Environment
Wet
Compatible Tumbler
Vibratory Tumbler
Description
Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 3/8 in, Overall Width 3/16 in, Material Density 75 lb/cu ft, Weight 50 lb, Color Brown, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.