Zoro Homepage

Tumbler Media, Gray, Abrasive Ceramic

  • Mfr # VTMAC22019038MX50VF

  • Zoro # G510877427


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Abrasive Media Type
Ceramic
Weight
50 lb
Color
Gray
Material Density
70 lb/cu ft
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTMAC22019038MX50VF
Zoro #
G510877427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Overall Width
3/16 in

Details

Item
Tumbler Media
Abrasive Media Type
Ceramic
Weight
50 lb
Color
Gray
Material Density
70 lb/cu ft
Container Type
Box
Compatible Tumbler
Vibratory Tumbler
Compatible Tumbler Environment
Wet
Media Shape
Angle Cut Cylinder

Description

Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 3/8 in, Overall Width 3/16 in, Material Density 70 lb/cu ft, Weight 50 lb, Color Gray, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.