Zoro Homepage

Tumbler Media, Gray, Abrasive Ceramic

  • Mfr # VTMAT22038038MX50VF

  • Zoro # G210877437


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Abrasive Media Type
Ceramic
Weight
50 lb
Material Density
70 lb/cu ft
Overall Length
3/8 in
Overall Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTMAT22038038MX50VF
Zoro #
G210877437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Overall Width
3/8 in

Details

Item
Tumbler Media
Abrasive Media Type
Ceramic
Weight
50 lb
Material Density
70 lb/cu ft
Media Shape
Triangle
Color
Gray
Compatible Tumbler
Vibratory Tumbler
Container Type
Box
Compatible Tumbler Environment
Wet

Description

Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 3/8 in, Overall Width 3/8 in, Material Density 70 lb/cu ft, Weight 50 lb, Color Gray, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.