Tumbler Media, Gray, Abrasive Ceramic
Mfr # VTMCW063063MX50VF
Zoro # G610877426
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Abrasive Media Type
Ceramic
Weight
50 lb
Color
Gray
Overall Width
5/8 in
Media Shape
V-Cut Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTMCW063063MX50VF
Zoro #
G610877426
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5/8 in
Overall Length
5/8 in
Details
Item
Tumbler Media
Abrasive Media Type
Ceramic
Weight
50 lb
Color
Gray
Media Shape
V-Cut Cylinder
Material Density
70 lb/cu ft
Container Type
Box
Compatible Tumbler Environment
Wet
Compatible Tumbler
Vibratory Tumbler
Description
Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape V-Cut Cylinder, Overall Length 5/8 in, Overall Width 5/8 in, Material Density 70 lb/cu ft, Weight 50 lb, Color Gray, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.