Tumbler Media, Gray, Abrasive Ceramilite
Mfr # VTMAT22025025LCX50VF
Zoro # G110877414
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Abrasive Media Type
Ceramilite
Weight
50 lb
Media Shape
Triangle
Material Density
70 lb/cu ft
Overall Width
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTMAT22025025LCX50VF
Zoro #
G110877414
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Overall Length
1/4 in
Details
Item
Tumbler Media
Abrasive Media Type
Ceramilite
Weight
50 lb
Media Shape
Triangle
Material Density
70 lb/cu ft
Color
Gray
Container Type
Box
Compatible Tumbler Environment
Wet
Compatible Tumbler
Vibratory Tumbler
Description
Tumbler Media, Abrasive Media Type Ceramilite, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 1/4 in, Overall Width 1/4 in, Material Density 70 lb/cu ft, Weight 50 lb, Color Gray, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.