Tumbler Media, Green, Abrasive Plastic
Mfr # VTMAT90PL050063XX5VF
Zoro # G310877405
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Abrasive Media Type
Plastic
Weight
50 lb
Overall Width
1/2 in
Material Density
60 lb/cu ft
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTMAT90PL050063XX5VF
Zoro #
G310877405
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/2 in
Overall Length
5/8 in
Details
Item
Tumbler Media
Abrasive Media Type
Plastic
Weight
50 lb
Material Density
60 lb/cu ft
Color
Green
Media Shape
Triangle
Compatible Tumbler Environment
Wet
Compatible Tumbler
Vibratory Tumbler
Container Type
Box
Description
Tumbler Media, Abrasive Media Type Plastic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 5/8 in, Overall Width 1/2 in, Material Density 60 lb/cu ft, Weight 50 lb, Color Green, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.