Tumbler Media, White, Abrasive Porcelain
Mfr # VTMAC45038063PX50VF
Zoro # G310877429
product price:Â $353.99
/ea
Free Shipping & Returns
Key Features
Abrasive Media Type
Porcelain
Weight
50 lb
Overall Length
5/8 in
Material Density
65 lb/cu ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTMAC45038063PX50VF
Zoro #
G310877429
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/8 in
Overall Width
3/8 in
Details
Item
Tumbler Media
Abrasive Media Type
Porcelain
Weight
50 lb
Material Density
65 lb/cu ft
Color
White
Compatible Tumbler
Vibratory Tumbler
Media Shape
Triangle
Compatible Tumbler Environment
Wet
Container Type
Box
Description
Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 5/8 in, Overall Width 3/8 in, Material Density 65 lb/cu ft, Weight 50 lb, Color White, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.