Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler Media, White, Abrasive Porcelain

  • Mfr # VTMAT22038025PX50VF

  • Zoro # G210877413


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Abrasive Media Type
Porcelain
Weight
50 lb
Overall Width
1/4 in
Media Shape
Triangle
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTMAT22038025PX50VF
Zoro #
G210877413
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Length
3/8 in

Details

Item
Tumbler Media
Abrasive Media Type
Porcelain
Weight
50 lb
Media Shape
Triangle
Color
White
Material Density
65 lb/cu ft
Compatible Tumbler
Vibratory Tumbler
Compatible Tumbler Environment
Wet
Container Type
Box

Description

Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 3/8 in, Overall Width 1/4 in, Material Density 65 lb/cu ft, Weight 50 lb, Color White, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.