Zoro Homepage

Tumbler Media, White, Abrasive Porcelain

  • Mfr # VTMCW100100PX50VF

  • Zoro # G910877416


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Abrasive Media Type
Porcelain
Weight
50 lb
Color
White
Overall Width
1 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTMCW100100PX50VF
Zoro #
G910877416
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
1 in

Details

Item
Tumbler Media
Abrasive Media Type
Porcelain
Weight
50 lb
Color
White
Material Density
65 lb/cu ft
Media Shape
V-Cut Cylinder
Container Type
Box
Compatible Tumbler Environment
Wet
Compatible Tumbler
Vibratory Tumbler

Description

Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape V-Cut Cylinder, Overall Length 1 in, Overall Width 1 in, Material Density 65 lb/cu ft, Weight 50 lb, Color White, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.