Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo Nozzle, Size 2.7, 4000 psi

  • Mfr # TPL027

  • Zoro # G5416774


product price: $52.65
/ea

Key Features

Inlet
1/4 in (F)NPT
Material
Brass, Ceramic, Plastic
Max. Pressure
4,000 psi
GPM @ 4000 PSI
2.7 gpm
Nozzle Spray Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL027
Zoro #
G5416774
UPC #
-
Country of Origin
Italy

Dimensions

Nozzle Size
2.7
Orifice Size
1 mm
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Inlet
1/4 in (F)NPT
Material
Brass, Ceramic, Plastic
Max. Pressure
4,000 psi
GPM @ 4000 PSI
2.7 gpm
Nozzle Spray Angle
40 Degrees
GPM @ 3000 PSI
2.3 gpm
GPM @ 1500 PSI
1.6 gpm
GPM @ 3500 PSI
2.5 gpm
GPM @ 800 PSI
1.2 gpm
GPM @ 2500 PSI
2.1 gpm
GPM @ 2000 PSI
1.9 gpm
Max. Fluid Temp.
194 Degrees F
GPM @ 1000 PSI
1.3 gpm
Includes
Spins
Product Type
Turbo Nozzle
Inlet Gender
Female
Nozzle Spray Pattern
Rotary
Fluid Temperature - Maximum
194 Degrees F
Flow - Minimum
1.2 gpm
Operating Pressure - Maximum
4,000 psi
Color
Gray
Connection Type
Threaded
Flow - Maximum
2.7 gpm
Pressure - Maximum
4,000 psi

Description

Pressure Washer Spray Nozzle, Nozzle Size 2.7, Max. Pressure 4,000 psi, Max. Fluid Temp. 194 Degrees F, Inlet 1/4 in (F)NPT, Material Brass, Ceramic, Plastic, Orifice Size 1 mm, Nozzle Spray Angle 40 Degrees , GPM @ 800 PSI 1.2 gpm, GPM @ 1000 PSI 1.3 gpm, GPM @ 1500 PSI 1.6 gpm, GPM @ 2000 PSI 1.9 gpm, GPM @ 2500 PSI 2.1 gpm, GPM @ 3000 PSI 2.3 gpm, GPM @ 3500 PSI 2.5 gpm, GPM @ 4000 PSI 2.7 gpm, Includes Spins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.