Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo Nozzle, Size 3.3, 4000 psi

  • Mfr # TPL033

  • Zoro # G5413116


product price: $59.19
/ea

Key Features

Inlet
1/4 in (F)NPT
Material
Brass, Ceramic, Plastic
Max. Pressure
4,000 psi
Max. Fluid Temp.
194 Degrees F
GPM @ 3500 PSI
3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL033
Zoro #
G5413116
UPC #
-
Country of Origin
Italy

Dimensions

Nozzle Size
3.3
Orifice Size
1.1 mm
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Inlet
1/4 in (F)NPT
Material
Brass, Ceramic, Plastic
Max. Pressure
4,000 psi
Max. Fluid Temp.
194 Degrees F
GPM @ 3500 PSI
3 gpm
GPM @ 3000 PSI
2.8 gpm
GPM @ 1000 PSI
1.6 gpm
GPM @ 1500 PSI
2 gpm
GPM @ 2000 PSI
2.3 gpm
GPM @ 2500 PSI
2.5 gpm
GPM @ 800 PSI
1.5 gpm
Nozzle Spray Angle
40 Degrees
GPM @ 4000 PSI
3.3 gpm
Includes
Spins
Product Type
Turbo Nozzle
Pressure - Maximum
4,000 psi
Fluid Temperature - Maximum
194 Degrees F
Color
Red
Operating Pressure - Maximum
4,000 psi
Flow - Minimum
1.5 gpm
Inlet Gender
Female
Nozzle Spray Pattern
Rotary
Flow - Maximum
3.3 gpm
Connection Type
Threaded

Description

Pressure Washer Spray Nozzle, Nozzle Size 3.3, Max. Pressure 4,000 psi, Max. Fluid Temp. 194 Degrees F, Inlet 1/4 in (F)NPT, Material Brass, Ceramic, Plastic, Orifice Size 1.1 mm, Nozzle Spray Angle 40 Degrees , GPM @ 800 PSI 1.5 gpm, GPM @ 1000 PSI 1.6 gpm, GPM @ 1500 PSI 2 gpm, GPM @ 2000 PSI 2.3 gpm, GPM @ 2500 PSI 2.5 gpm, GPM @ 3000 PSI 2.8 gpm, GPM @ 3500 PSI 3 gpm, GPM @ 4000 PSI 3.3 gpm, Includes Spins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.