Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo Rotary Spray Nozzle, Size 4,3625psi

  • Mfr # ALTPR25-30

  • Zoro # G1703755


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in (F)NPT
Material
Ceramic, Brass
Max. Pressure
3,625 psi
Orifice Size
1.3 mm
Nozzle Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTPR25-30
Zoro #
G1703755
UPC #
-
Country of Origin
Italy

Dimensions

Orifice Size
1.3 mm
Nozzle Size
4
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Inlet
1/4 in (F)NPT
Material
Ceramic, Brass
Max. Pressure
3,625 psi
GPM @ 3500 PSI
3.89 gpm
GPM @ 1500 PSI
2.52 gpm
GPM @ 2000 PSI
2.93 gpm
GPM @ 800 PSI
1.79 gpm
Max. Fluid Temp.
195 Degrees F
GPM @ 1000 PSI
2.02 gpm
GPM @ 3000 PSI
3.59 gpm
GPM @ 2500 PSI
3.3 gpm
Nozzle Spray Angle
15 Degrees
Includes
Spins
Product Type
Turbo Nozzle
Connection Type
Threaded
Flow - Maximum
3.89 gpm
Pressure - Maximum
3,675 psi
Operating Pressure - Maximum
3,675 psi
Flow - Minimum
1.79 gpm
Nozzle Spray Pattern
Rotary
Inlet Gender
Female
Color
Green
Fluid Temperature - Maximum
195 Degrees F

Description

Pressure Washer Spray Nozzle, Nozzle Size 4, Max. Pressure 3,625 psi, Max. Fluid Temp. 195 Degrees F, Inlet 1/4 in (F)NPT, Material Ceramic, Brass, Orifice Size 1.3 mm, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 1.79 gpm, GPM @ 1000 PSI 2.02 gpm, GPM @ 1500 PSI 2.52 gpm, GPM @ 2000 PSI 2.93 gpm, GPM @ 2500 PSI 3.3 gpm, GPM @ 3000 PSI 3.59 gpm, GPM @ 3500 PSI 3.89 gpm, Includes Spins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.