Zoro Homepage

Turbo Sleeves, ID 2 In, OD 2.32 In, Red

  • Mfr # 7701-200

  • Zoro # G3459093


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
For Use With
Turbo Charger
Inside Dia. (In.)
2 in
Outside Dia. (In.)
2 8/25 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701-200
Zoro #
G3459093
UPC #
-
Country of Origin
Japan

Dimensions

Inside Dia. (In.)
2 in
Outside Dia. (In.)
2 8/25 in
Length
36 in
Overall Length
36 in
Inside Diameter
2 in
Outside Diameter
2 5/16 in

Details

Item
Turbo Sleeves
Material
Silicone
For Use With
Turbo Charger
Color
Red
Working Pressure (PSI)
35 psi
Temp. Range
-65 Degrees to 350 Degrees F
Operating Temperature - Maximum
350 Degrees F
Hose Material
Silicone
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
35 psi
Compatible Vehicle Part
Turbocharger

Description

Turbo Sleeves, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 2 In, Outside Dia 2.32 In, Working Pressure 35 PSI, Material Silicone, Color Red, For Use With Turbo Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.