Zoro Homepage

Turbo Sleeves, ID 3 1/2 In, OD 3.82 In, Red

  • Mfr # 7701-350

  • Zoro # G3284066


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Working Pressure (PSI)
20 psi
Outside Dia. (In.)
3 41/50 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701-350
Zoro #
G3284066
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3 41/50 in
Length
36 in
Inside Dia. (In.)
3 1/2 in
Overall Length
36 in
Inside Diameter
3 1/2 in
Outside Diameter
3 13/16 in

Details

Item
Turbo Sleeves
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Working Pressure (PSI)
20 psi
Color
Red
For Use With
Turbo Charger
Hose Material
Silicone
Operating Temperature - Maximum
350 Degrees F
Compatible Vehicle Part
Turbocharger
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
20 psi

Description

Turbo Sleeves, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 3 1/2 In, Outside Dia 3.82 In, Working Pressure 20 PSI, Material Silicone, Color Red, For Use With Turbo Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.