Zoro Homepage
This item is Discontinued.
Zoro Select Turnbuckle Body for Sz 1/4-20, 4In 2RDP4

Turnbuckle Body for Sz 1/4-20, 4In (Discontinued)

  • Mfr # 2RDP4
  • Zoro # G3308085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RDP4
Zoro #
G3308085
UPC #
190735449950
Country of Origin
China

Dimensions

Thread Dia. (In.)
1/4

Details

Item
Turnbuckle Body
Material
Forged and Hot Dipped Galvanized Steel
Take Up (In.)
4
Working Load Limit (Lb.)
500
Type
For End Fittings Size 1/4-20
Standards
ASTM F1145, TYPE-1, GRADE-1

Description

Turnbuckle Body, Material Forged and Hot Dipped Galvanized Steel, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.