Zoro Homepage
This item is Discontinued.
Zoro Select Turnbuckle, Eye and Eye, 7200Lb, 6In 2RDN9

Turnbuckle, Eye and Eye, 7200Lb, 6In (Discontinued)

  • Mfr # 2RDN9
  • Zoro # G1390015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RDN9
Zoro #
G1390015
UPC #
190735449912
Country of Origin
China

Dimensions

Thread Dia. (In.)
7/8
Close Length (In.)
18-1/2

Details

Item
Turnbuckle
Material
Forged and Hot Dipped Galvanized Steel
Take Up (In.)
6
Working Load Limit (Lb.)
7200
Type
Eye and Eye Ends
Standards
ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Description

Turnbuckle, Material Forged and Hot Dipped Galvanized Steel, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.