Zoro Homepage

Turnbuckle, Steel, Length 4 In

  • Mfr # 1WBR4

  • Zoro # G3142377


product price: $2.35
/ea

Key Features

Working Load Limit (Lb.)
45 lb
Material
Steel
Take Up (In.)
2 11/64 in
Working Load Limit
45 lb
Close Length (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBR4
Zoro #
G3142377
UPC #
190735033630
Country of Origin
Taiwan, Province of China

Dimensions

Close Length (In.)
5 1/2 in
Thread Length
1 3/8 in
Overall Length
5-1/2"
Thread Size
M4.5-0.75
Compatible Rope Diameter
3/8 in
Take Up Length
2 1/8 in
Eye Inside Diameter
3/8 in
Clevis Inside Width
1/2 in
Retracted Length
5 1/2 in
Extended Length
6 5/8 in
Clevis Pin Diameter
1/8 in
Thread Diameter
1/8 in

Description

Turnbuckle Assembly, Turnbuckle Type Eye and Hook Turnbuckle, Body Type Closed, Body Material Steel, Lifting Capability Not for Lifting, Working Load Limit 45 lb, Compatible Rope Diameter 3/8 in, Extended Length 6 5/8 in, Retracted Length 5 1/2 in, Take Up Length 2 1/8 in, Thread Direction Right Hand and Left Hand, Thread Size M4.5-0.75, Thread Diameter 1/8 in, Thread Length 1 3/8 in, Thread Type UNC, Finish Zinc, Fitting Types Included Clevis, Eye, Hook, Fitting Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.