Zoro Homepage

Tweezer Set, Plastic Pouch, 5 Pc

  • Mfr # 18.473

  • Zoro # G4212293


product price: $27.29
/ea

Key Features

Type
Laboratory
Number of Pieces
5
Material
Stainless Steel
Application
General Labwork
Includes
4.25 in Curved Tweezer Serrated Tips, 4.25 in Indented Shank Tweezers Smooth Tips, 4.25 in Spade Tip Tweezers Smooth Tips, 4.25 in Wide Point Tweezer Serrated Tips, 4.5 in Solder Utility Tweezers Sharp Points, Plastic Button-Up Pouch with a Soft Fabric Inner Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18.473
Zoro #
G4212293
UPC #
766955351078
Country of Origin
Pakistan

Dimensions

Tip Width
0.9 mm, 1 mm, 1.3 mm, 4 mm, 5 mm
Overall Length
4 1/4 in, 4 1/2 in
Tip Thickness
0.9 mm, 1 mm, 1.3 mm, 4 mm, 5 mm

Details

Item
Tweezer Set
Type
Laboratory
Number of Pieces
5
Material
Stainless Steel
Application
General Labwork
Includes
4.25 in Curved Tweezer Serrated Tips, 4.25 in Indented Shank Tweezers Smooth Tips, 4.25 in Spade Tip Tweezers Smooth Tips, 4.25 in Wide Point Tweezer Serrated Tips, 4.5 in Solder Utility Tweezers Sharp Points, Plastic Button-Up Pouch with a Soft Fabric Inner Lining
Product Type
Tweezer Set
Tip Style
Curved, Straight
Grip Style
Plain
Tip Material
Stainless Steel
Tip Shape
Curved, Flat, Point, Paddle
Tip Texture
Smooth
Resistance Properties
Corrosion
Tip Angle
75 Degrees , 90 Degrees

Description

Tweezer Set, Grip Style Plain, Includes 4.25 in Curved Tweezer Serrated Tips, 4.25 in Indented Shank Tweezers Smooth Tips, 4.25 in Spade Tip Tweezers Smooth Tips, 4.25 in Wide Point Tweezer Serrated Tips, 4.5 in Solder Utility Tweezers Sharp Points, Plastic Button-Up Pouch with a Soft Fabric Inner Lining, Material Stainless Steel, Number of Pieces 5, Overall Length 4 1/4 in, 4 1/2 in, Product Type Tweezer Set, Resistance Properties Corrosion, Tip Angle 75 Degrees , 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.