Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Wheel Swivel Caster, Nylon, 110 lb, PK4

  • Mfr # 64329

  • Zoro # G8547481


product price: $28.49
/pk 4, $7.12/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Wheel Width
1/2 in
Mounting Height
2 1/16 in
Load Rating
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64329
Zoro #
G8547481
UPC #
034238643296
Country of Origin
China

Dimensions

Wheel Width
1/2 in
Mounting Height
2 1/16 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Overall Height
2 7/16 in
Wheel Dia.
2 in
Caster Stem Size
7/16 in x 7/8 in
Maximum Leveling Height
2 1/16 in

Details

Item
Stem Caster Kit
Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Load Rating
440 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Nylon
Application
Office Chairs and Furniture
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Load Rating Range
Light-Medium Duty
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Nylon
Caster Sub-Type
Swivel
Caster Wheel Shape
Twin Wheel
Frame Finish
Unfinished
Caster Core Material
Polyurethane
Core Color
Black
Includes
(4) Casters
Wheel Color
Black
Features
Hard Tread for Carpeted Surfaces
Caster Wheel Bearings
Plain
Caster Brake Included
No
Wheel Core Material
Polyurethane
Wheel/Tread Color
Black
Caster Mounting Type
Stem
System of Measurement
Inch
For Use With
Metal Base Furniture
Wheel Core Type
Solid
Caster Features
Quiet-Roll
Load Capacity - Maximum
440 lb
Operating Temperature - Maximum
160 Degrees F
Frame Color
Black
Operating Temperature - Minimum
-40 Degrees F
Series
Duet Casters
For Surface Type
Carpet

Description

Stem Caster Kit, Swivel Caster, 440 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 1/2 in Wheel Width, Nylon Wheel/Tread Material, 2 1/16 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.