Shop ZORO SELECT
See all product information
Create Account
Twist Ties, Red, Wire, PK10000
- Mfr # 5CRN1
- Zoro # G0225906
product price:Â
$
44.75
/pk
Key Features
Material
Wire In Paper
Width
1/4 in
Cover Material
Paper
Product Form
Tie
Package Configuration
Carton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5CRN1
- Zoro #
- G0225906
- UPC #
- 654866016332
- Country of Origin
- China
- Item
- Twist Ties
- Material
- Wire In Paper
- Color
- Red
- Cover Material
- Paper
- Product Form
- Tie
- Package Configuration
- Carton
- Core Material
- Wire
- Wire Color
- Red
Dimensions
- Width
- 1/4 in
- Length
- 4 in
- Max. Bundle Dia.
- 2 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
Description
Cover Material Paper, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant Not FDA Compliant, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.