Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 3/0 AWG Max, 5/16 in Stud, Short Barrel, Copper, Orange

  • Mfr # 24C430

  • Zoro # G4704506


product price: $4.15
/ea

Key Features

Cable Size
3/0
Connector Type
Straight Barrel
Width
0.94"
Material
Copper
Length
2.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C430
Zoro #
G4704506
UPC #
190735432754
Country of Origin
China

Dimensions

Cable Size
3/0
Width
0.94"
Length
2.77"
Barrel Length
Short
Length (Straight Wireway)
2.77 in
Hole Size
0.335 in
For Stud Size
5/16 in
Barrel Outside Diameter
0.63 in
Overall Width
0.94 in
Tongue Length
1.75 in
Barrel Inside Diameter
0.51 in
Overall Length
2.77 in
Barrel Size
Short
For Stranded Copper Wire Size - Maximum
3/0 AWG
Tongue Thickness
0.13 in
Strip Length
13/16 in
Tongue Width
0.94 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
For Wire Size
3/0 AWG

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Orange
Item
Two-Hole Compression Lug
Peep Hole
Yes
Tongue Style
Standard
Hole Center to Center
1 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.33 in
Standards
CSA Certified, UL Listed
Die Code
50
Maximum Voltage
600 V AC
Inspection Hole
Yes
Tongue Angle
Straight
Barrel Style
Chamfered
Contact Finish
Tin
For Wire Type
Stranded
Current
310 A
Maximum Operating Temperature
300 Degrees F
Seam Style
Seamless
Termination Style
Crimp
Special Features
Corrosion Resistant, High-Conductivity Construction
RoHS Compliant
Yes
For Conductor Material
Copper
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.