Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 500 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Brown

  • Mfr # 24C415

  • Zoro # G4702984


product price: $36.29
/ea

Key Features

Cable Size
500 kcmil
Connector Type
Straight Barrel
Width
1.61"
Material
Copper
Length
5.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C415
Zoro #
G4702984
UPC #
190735432600
Country of Origin
China

Dimensions

Cable Size
500 kcmil
Width
1.61"
Length
5.95"
Barrel Length
Long
Length (Straight Wireway)
5.95 in
For Wire Size
500 kcmil
Tongue Width
1.61 in
Overall Width
1.61 in
For Stud Size
1/2 in
Strip Length
2 1/2 in
Overall Length
5.95 in
For Stranded Copper Wire Size - Minimum
500 kcmil
Tongue Length
3 in
Hole Size
0.53 in
Barrel Outside Diameter
1.1 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Barrel Size
Long
Tongue Thickness
0.22 in
Barrel Inside Diameter
0.88 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Brown
Peep Hole
No
Hole Center to Center
1.75 in
Item
Two-Hole Compression Lug
Hole Center to End
0.5 in
Die Code
87
Standards
UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Current
620 A
Termination Style
Crimp
For Wire Type
Stranded
For Conductor Material
Copper
Barrel Style
Chamfered
Tongue Angle
Straight
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
Contact Finish
Tin
Inspection Hole
No
Maximum Voltage
600 V AC
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.