Zoro Homepage

Two Hole Lug Compress Connector, 4/0 AWG

  • Mfr # 24C384

  • Zoro # G4682991


product price: $6.75
/ea

Key Features

Cable Size
4/0
Connector Type
Straight Barrel
Width
1.03"
Material
Copper
Length
3.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C384
Zoro #
G4682991
UPC #
190735432303
Country of Origin
China

Dimensions

Cable Size
4/0
Width
1.03"
Length
3.1"
Barrel Length
Long
Length (Straight Wireway)
3.1 in
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
1.03 in
Overall Width
1.03 in
Barrel Outside Diameter
0.7 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
For Stranded Copper Wire Size - Minimum
4/0 AWG
For Wire Size
4/0 AWG
Overall Length
3.1 in
Barrel Inside Diameter
0.56 in
Strip Length
1 1/2 in
Tongue Length
1.38 in
Tongue Thickness
0.14 in
Hole Size
0.27 in

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.