Zoro Homepage

Two Spoke Wheel, 10.00" Diameter, Silver

  • Mfr # 30710P

  • Zoro # G1816031


product price: $53.79
/ea

Key Features

Base Dia. (In.)
1.94
Color
Silver
Diameter
10"
Finish
Polished
Height
2.80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30710P
Zoro #
G1816031
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.94
Diameter
10"
Height
2.80"
Overall Length
10.00"
Height (In.)
2.80
Overall Height
2.80"
Bore Dia.
5/8 in
Outside Dia.
10 in
Overall Diameter
10 in
Hub Diameter
1.94 in
Bore Diameter
5/8 in
Wheel Height
0.94 in
Hub Height
1.38 in

Details

Color
Silver
Finish
Polished
Material
Cast aluminum
Style
No Handle
Components
Aluminum
Bore
0.63"
Item
Hand Wheel
Handle
No
Finish - Machining
Bright (Uncoated)
Features
High Quality
Includes Handle
Handle Not Included
Wheel Type
Spoke
Wheel Material
Aluminum

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 10 in, Handle Type Not Applicable, Bore Dia. 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.