Zoro Homepage

Two Spoke Wheel, 10.00" Diameter, Silver

  • Mfr # 30760P

  • Zoro # G1835010


product price: $64.19
/ea

Key Features

Base Dia. (In.)
1.94
Color
Silver
Diameter
10"
Finish
Polished
Height
5.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30760P
Zoro #
G1835010
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.94
Diameter
10"
Height
5.95"
Overall Length
10.00"
Height (In.)
1.38
Overall Height
1.38"
Outside Dia.
10 in
Bore Dia.
3/4 in
Hub Height
1.38 in
Bore Diameter
3/4 in
Handle Length
3.15 in
Wheel Height
0.94 in
Hub Diameter
1.94 in
Overall Diameter
10 in

Details

Color
Silver
Finish
Polished
Knob Type
Adjustable Handle
Material
Cast aluminum
Style
Fold Down Handle
Components
Aluminum
Bore
0.75"
Item
Hand Wheel
Handle
Yes
Handle Type
Fold-Away
Finish - Machining
Bright (Uncoated)
Features
Phenolic Handle
Includes Handle
Handle Included
Handle Material
Cast Aluminum
Wheel Type
Spoke
Wheel Material
Aluminum

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 10 in, Handle Type Fold-Away, Bore Dia. 3/4 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.