Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Spoke Wheel, 4.00" Diameter, Silver

  • Mfr # 30754P

  • Zoro # G1816110


product price: $29.19
/ea

Key Features

Base Dia. (In.)
1.25
Color
Silver
Diameter
4"
Finish
Polished
Height
3.97"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30754P
Zoro #
G1816110
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.25
Diameter
4"
Height
3.97"
Overall Length
4.00"
Overall Height
0.81"
Height (In.)
0.81
Bore Dia.
1/2 in
Outside Dia.
4 in
Wheel Height
0.75 in
Handle Length
2.2 in
Hub Height
0.81 in
Bore Diameter
1/2 in
Overall Diameter
4 in
Hub Diameter
1.25 in

Details

Color
Silver
Finish
Polished
Knob Type
Adjustable Handle
Material
Cast aluminum
Style
Fold Down Handle
Handle
Yes
Item
Hand Wheel
Components
Aluminum
Bore
0.50"
Finish - Machining
Bright (Uncoated)
Features
Phenolic Handle
Handle Type
Fold-Away
Wheel Material
Aluminum
Handle Material
Cast Aluminum
Includes Handle
Handle Included
Wheel Type
Spoke

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 4 in, Handle Type Fold-Away, Bore Dia. 1/2 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.