Zoro Homepage

Two Spoke Wheel, 5.00" Diameter, Silver

  • Mfr # 30755P

  • Zoro # G1835132


product price: $35.59
/ea

Key Features

Base Dia. (In.)
1.31
Color
Silver
Diameter
5"
Finish
Polished
Height
4.49"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30755P
Zoro #
G1835132
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.31
Diameter
5"
Height
4.49"
Overall Length
5.00"
Overall Height
0.88"
Height (In.)
0.88
Bore Dia.
1/2 in
Outside Dia.
5 in
Overall Diameter
5 in
Hub Height
0.88 in
Handle Length
2.56 in
Bore Diameter
1/2 in
Wheel Height
0.75 in
Hub Diameter
1.31 in

Details

Color
Silver
Finish
Polished
Knob Type
Adjustable Handle
Material
Cast aluminum
Style
Fold Down Handle
Components
Aluminum
Item
Hand Wheel
Bore
0.50"
Handle
Yes
Finish - Machining
Bright (Uncoated)
Handle Type
Fold-Away
Features
Phenolic Handle
Wheel Material
Aluminum
Wheel Type
Spoke
Handle Material
Cast Aluminum
Includes Handle
Handle Included

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 5 in, Handle Type Fold-Away, Bore Dia. 1/2 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.